Shop All Press-Fit Tube Fittings
Legend Valve
2 x 1-1/2 x1-1/2 PRESS RED TEE
Mfr # 450-280P
Zoro # G1071579
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2" X 1-1/2" X 1-1/2"
- Connection Type Press x Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-280P
- Zoro # G1071579
- UPC # 662545121192
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" X 1-1/2" X 1-1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x Press |
Description
2" x 1-1/2" x 1-1/2" Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Union, 316 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-7510)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-4-4)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- LEGEND VALVE 2" x 1-1/2" PRESS x MNPT ADPTE (450-797P)
- LEGEND VALVE 3/4" PRESS x 1/2" F1807 TEE (450-872P)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- LEGEND VALVE 2" COPPER PRESS TEE (450-158P)
- LEGEND VALVE 2" GASKET FOR NL PRESS UNIONS (450-848PG)
- LEGEND VALVE 1" PRESS COUPLING w/ STOP (450-505P)
- VIEGA Viega MegaPress cap, 1-1/4" (25745)
- Legend Valve Press-Fit Tube Fittings