Shop All Galvanized Pipe Fittings
Legend Valve
2 X 1-1/2 X 1 GALV. RED. TEE
Mfr # 352-303
Zoro # G1092229
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2 x 1-1/2 x 1
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-303
- Zoro # G1092229
- UPC # 662545030180
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2 x 1-1/2 x 1 |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" x 1-1/2" x 1" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00024)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2726)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- LEGEND VALVE 1-1/4" GALV. 45 STREET ELBOW (352-066C)
- LEGEND VALVE 4" GALVANIZED COUPLING (352-511C)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047)
- LEGEND VALVE 2-1/2x1-1/2 GALV HEX BUSHING (352-635)
- LEGEND VALVE 3/8" GALV. 90 STREET ELBOW (352-042C)
- THRIFCO PLUMBING 1 Inch Galvanized Steel 45 Degrees Street Elbow (5217052)
- Legend Valve Fittings