Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 1-1/2" SS316 HEX BUSHING
Mfr # 416-502
Zoro # G1076698
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 2" x 1-1/2"
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 416-502
- Zoro # G1076698
- UPC # 662545101286
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" x 1-1/2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
2" x 1-1/2" .316 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle 529Yp Cr (940-116A)
- PARKER 3/16" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-3)
- ZORO SELECT 2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020014)
- CENTRAL BRASS Diverter Stem Assembly W/Replaceable Seat Old Style (K-2-DT)
- LEGEND VALVE 1-1/2" X 3-1/2" 304 SS NIPPLE (304-145)
- LEGEND VALVE 3 PORT STAINLESS MANIFOLD (M-8330 Basic Stainless Steel)
- LEGEND VALVE 7 PORT SS MANIFOLD /W PURGE (8330P-10-7)
- LEGEND VALVE 1" x 8" 316 SS NIPPLE (316-112)
- LEGEND VALVE 3/4" x 11" 316 SS NIPPLE (316-095)
- LEGEND VALVE 3/8 SS316 CROSS (416-202)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1-1/4 x 18 (MN 1.25x18)
- Legend Valve Fittings