Shop All PEX Fittings
Legend Valve
2" X 1-1/2" PEX RED COUPLING
Mfr # 460-543NL
Zoro # G1096788
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Standards ASTM F 1807
- Size 2" X 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-543NL
- Zoro # G1096788
- UPC # 662545115535
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" X 1-1/2" |
Details
Connection Type | PEX x PEX |
Standards | ASTM F 1807 |
Description
2" x 1-1/2" PEX Reducing Coupling No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Larsen Supply 42-2111 Stainless Steel Sink Rim Clip - 10 Count (666596)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P449)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- LEGEND VALVE 3/4" NL 1960 x 1" MPT ADAPTER (462-759NL)
- LEGEND VALVE 3/4" F1960 PPSU PEX PLUG (461-944)
- LEGEND VALVE 1-1/4" NL F1807 PEX x INSERT A (460-806NL)
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)
- LEGEND VALVE 1" F1960 PPSU PEX X MIP ADPT (461-950)
- LEGEND VALVE 3/4" CRIMP RING FOR PEX FTG (460-904)
- SHARKBITE ELBOW EVOPEX 1/2X1/2"" (K248A)
- Legend Valve Fittings