Shop All Galvanized Pipe Fittings
Legend Valve
2" X 1-1/2" GALV. RED. ELBOW
Mfr # 352-126
Zoro # G1097165
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2" x 1-1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-126
- Zoro # G1097165
- UPC # 662545027050
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 1-1/2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" x 1-1/2" SA Galvanized 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Super Flex Shower Hose96 (AF106C)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (2UA29)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 20" Sink Bowls (BKS-RES-20)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Tee (60TE111N112)
- LEGEND VALVE 4" GALVANIZED CAP (352-491)
- LEGEND VALVE 1/2" GALV. MERCHANT COUPLING (352-703)
- LEGEND VALVE 1-1/2" GALV. MERCHANT COUPLING (352-707)
- LEGEND VALVE 1/2" X 1/4" GALV. RED. TEE (352-204)
- LEGEND VALVE 3/4" X 1/4" GALV. RED. ELBOW (352-107)
- LEGEND VALVE 1-1/2" GALV. 90 STREET ELBOW (352-047)
- ZORO SELECT 2" x 1-1/2" FNPT Galvanized Reducer (5P943)
- Legend Valve Galvanized Pipe Fittings