Shop All Black Pipe Fittings
Legend Valve
2" X 1-1/2" BLACK HEX BUSHING
Mfr # 350-630C
Zoro # G1800394
original price:
$7.12
13% off
new price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1-1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-630C
- Zoro # G1800394
- UPC # 662545062730
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1-1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" x 1-1/2" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FLXC6-10-25)
- ELKAY Pedestal, Yes ADA, 2 Level Pet Station Drinking Fountain (LK4420DBBLK)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- LEGEND VALVE 4 X 2-1/2 BLACK HEX BUSHING (350-648C)
- LEGEND VALVE 3/4" BLACK 45 STREET ELBOW (350-064)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- LEGEND VALVE 4" X 3" BLACK RED. COUPLING (350-566)
- LEGEND VALVE 3" BLACK CAP (350-490C)
- ZORO SELECT 2-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU76)
- Legend Valve Fittings