Shop All Black Pipe Fittings
Legend Valve
2" X 1-1/2" BLACK HEX BUSHING
Mfr # 350-630
Zoro # G1794785
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1-1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-630
- Zoro # G1794785
- UPC # 662545026343
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1-1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" x 1-1/2" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 3/8" FNPT Galvanized Reducer (0311085401)
- TOTO Flush Valve Asm Dual Flush With Nut (THU435)
- SLOAN Repair Part A1047A-Bx Dbp Dia Kt 0.25 Ur Boxed (3301142)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections, 3/8” Brass Compression Tee (STP7069-12S-BCT)
- LEGEND VALVE 1/4" BLACK CAP (350-481C)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007)
- LEGEND VALVE 3/4" BLACK COUPLING (350-504C)
- LEGEND VALVE 4" BLACK TEE (350-161C)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623C)
- LEGEND VALVE 1" BLACK UNION (350-445C)
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901261)
- Legend Valve Fittings