Shop All Zone Valves and Accessories
Legend Valve
2-WAY ZONE VALVE 1/2" SWT
Mfr # 800-703
Zoro # G1796410
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2 Way
- Configuration Normally Closed
- Connection Type Sweat
- Connection Size 1/2 in
- Coefficient of Volume 3.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-703
- Zoro # G1796410
- UPC # 662545067438
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Connection Size | 1/2 in |
Size | 1/2" |
Details
Item | Zone Valve |
Valve Design | 2 Way |
Configuration | Normally Closed |
Connection Type | Sweat |
Coefficient of Volume | 3.8 |
Includes | End Switch |
Description
LZV-LZV-2 2 LZV-2 2-Way Zone Valve, normally closed, with End Switch, 3.8 CV Factor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 48 In. L (TP20-04)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3323-14-000)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-1625-11-2)
- AMERI-VENT Pipe Section B-Vent 10R3 (10R3)
- LEGEND VALVE 1-1/2 x 1 W/3 ZONES MANIFOLD (355-433)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4", NO ES (800-704NE)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- LEGEND VALVE 1-1/2 x 1 W/5 ZONES MANIFOLD (355-435)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-OPEN (800-710)
- LEGEND VALVE 3-WAY ZONE VALVE 1-1/4" SWT (800-716)
- HONEYWELL HOME ZONE VALVE 220/50,240/60, 1/2" SWEAT (V4043E1029)
- Legend Valve Zone Valves and Accessories