Shop All Zone Valves and Accessories
Legend Valve
2-WAY ZONE VALVE 1-1/4" SWT
Mfr # 800-706
Zoro # G1793647
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-706
- Zoro # G1793647
- UPC # 662545068510
- Country of Origin China
- Category Zone Valves and Accessories
Dimensions
Size | 1" |
Details
Connection Type | Sweat |
Description
LZV-2 2-Way Zone Valve, normally closed, with End Switch, 11.7 CV Factor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Grey Rnd Base Metal Flash, 7" To 13" (DF108G)
- GREYSTONE Damper Ring Diffuser 6" (C801-06)
- DAYTON Nylon Handle, Drum Switch Part (12N656)
- DAYTON Round Fire/Smoke Damper, Galvanized Steel (3HGL9)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- LEGEND VALVE REPLACEMENT ACTUATOR 3-WAY (800-719)
- LEGEND VALVE 3-WAY ZONE VALVE 3/4" SWT (800-714)
- LEGEND VALVE 3/4" S-464 CXC PURGE VALVE (110-404)
- LEGEND VALVE 1-1/4" T-80 AIR PURGER (110-346)
- LEGEND VALVE 2-WAY ZONE VALVE 3/4" SWT (800-704)
- ERIE Vt2317G13A020 24V 3/4" Sweat 2 (VT2317G13A)
- Legend Valve Zone Valves and Accessories