Shop All Ball Valves
Legend Valve
2" T/S603 PVC BALL VALVE
Mfr # 201-208
Zoro # G1796876
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT / Solvent
- Standards 150 p.s.i. @ 73°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-208
- Zoro # G1796876
- UPC # 662545003214
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT / Solvent |
Standards | 150 p.s.i. @ 73°F |
Description
2" T/S603 PVC True Union Ball Valve, with FNPT & Solvent Adapters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- ZORO SELECT 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P869)
- SMITH-COOPER Union, 1/2", 125, Brz Nl (4385008470)
- LEGEND VALVE 2-1/2" S-1001 BALL VALVE (101-209)
- LEGEND VALVE 1" T-1001T BALL VALVE (101-655)
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- LEGEND VALVE 1/2" T-2006NL W/ T HANDLE (101-579NL)
- LEGEND VALVE 1/2 P-200 NO LEAD LEGEND-PRESS (101-003NL)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-74)
- Legend Valve Valves