Shop All Y & Basket Strainers
Legend Valve
2" T/S-15 Y-STRAINER CAP
Mfr # 900-103
Zoro # G1860865
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 900-103
- Zoro # G1860865
- UPC # 662545018270
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 2 in |
Details
Item | Y-Strainer Cap |
Description
2" T/S-15 Y-STRAINER CAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- KOHLER Coated Wire Rinse Basket Fits Undertone( (3277-ST)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE09)
- LEGEND VALVE 3/4" T-16 COMPACT Y-ST (105-704)
- LEGEND VALVE 8" T-19 FLANGED Y-STRAINER (105-617)
- LEGEND VALVE 1-1/2" T/S-15 80 MESH SCREEN (105-547)
- LEGEND VALVE 2" T-16 COMPACT Y-ST (105-708)
- LEGEND VALVE 3/8 T15 NO LEAD BZE Y-STRAINER (105-502NL)
- LEGEND VALVE 1/2" T-17 D.I. Y-STRAINER (105-523)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- Legend Valve Y & Basket Strainers