Shop All Y & Basket Strainers
Legend Valve
2" T/S-15 20 MESH SCREEN
Mfr # 900-095
Zoro # G1788178
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Fits T/S-15
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 900-095
- Zoro # G1788178
- UPC # 662545018195
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 2" |
Details
Connection Type | Fits T/S-15 |
Description
2" T/S-15 20 Stainless Steel Mesh Screen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (AHLB150-GR)
- ZURN (P) Repair Kit, Spindle Assy (RK7000-50ACL)
- T&S BRASS Spout, Faucet, Brass, Length 12 In (062X)
- KOHLER Artifacts 30" Towel Bar (72569-BV)
- LEGEND VALVE 1-1/2" S-15 BRONZE Y-STRAINER (105-517)
- LEGEND VALVE 3" T-16 1/16" PERF SCREEN (105-720)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- LEGEND VALVE 1-1/2" T/S-15 80 MESH SCREEN (105-547)
- LEGEND VALVE 1-1/2 T-16 COMPACT NL Y-ST (105-707NL)
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- KECKLEY 3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/81THY-BCM20M34-FTI-F)
- Legend Valve Y & Basket Strainers