Shop All Check Valves
Legend Valve
2" T453 NL Y-PTN CHECK VALVE
Mfr # 105-308NL
Zoro # G1800139
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Size 2"
- Standards 150 WSP, 300 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-308NL
- Zoro # G1800139
- UPC # 662545086279
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
2" T-453 No Lead Bronze Y-Pattern Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570 1)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (70LF14601)
- LEGEND VALVE 1-1/2" S-611 PVC CHECK VALVE (203-207)
- LEGEND VALVE 3" T-312 CAST IRON WAFER CHECK (116-223)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- LEGEND VALVE 1/2" S-451 NO LEAD CHECK VALVE (105-203NL)
- LEGEND VALVE 1" S-611 PVC CHECK VALVE (203-205)
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- Legend Valve Check Valves