Shop All Bronze Pipe Fittings
Legend Valve
2" T4411NL PAK x PAK 1/4 BE
Mfr # 313-338NL
Zoro # G1797375
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type Pack Joint x Pack Joint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-338NL
- Zoro # G1797375
- UPC # 662545106854
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Pack Joint x Pack Joint |
Description
2" T-4411NL No Lead Bronze Pack Joint x Pack Joint 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Van-Stone Flange, Socket, 1 in Pipe Size (854-010)
- ZURN Pressure Vacuum Breaker Assembly (PVB) 1/2" (12-720A)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22062-CP)
- LEGEND VALVE 1/2"X1/8" NO LEAD RED COUP (310-363NL)
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- LEGEND VALVE 1" X 3/4" NO LEAD RED TEE (310-425NL)
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- LEGEND VALVE 1x3/4 T-4321NL PEP PACK JOINT (313-247NL)
- LEGEND VALVE 3/4" BRONZE INSERT TEE (312-104)
- Legend Valve Fittings