Shop All Bronze Pipe Fittings
Legend Valve
2 T4351 NO LEAD COMP X COMP UN
Mfr # 313-158NL
Zoro # G1796596
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type Compression (CTS) x Compression (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-158NL
- Zoro # G1796596
- UPC # 662545084152
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression (CTS) x Compression (CTS) |
Description
2" T-4351NL No Lead Bronze Compression (CTS) x Compression (CTS) Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B4022700 Inshot Burner Asm 3" (B4022700)
- TOTO Replacement Lid For 743S With Gmax Lid S (TCU743CR#01)
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-F)
- KURIYAMA Tubing, 3/8 I.D., 100 ft., Black Tint (GR023-0608X100)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- LEGEND VALVE 1" BRZ INSERT COUPLING NL (312-165NL)
- LEGEND VALVE 3/4" X 1/8" 3/4" BASEBOARD TEE (302-253)
- LEGEND VALVE 3/4" 90 BRNZE ST ELBOW NO LEAD (310-044NL)
- LEGEND VALVE 2" BRONZE CAP NO LEAD (310-128NL)
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- Legend Valve Fittings