Shop All Bronze Pipe Fittings
Legend Valve
2" T4100NL FL x MIP COUPLING
Mfr # 313-008NL
Zoro # G1800875
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type Flare x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 313-008NL
- Zoro # G1800875
- UPC # 662545106366
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x MNPT |
Description
2" T-4100NL No Lead Bronze Flare x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow 90 deg. (90500)
- NEPHROS Filter Head, 3/8", Everpure, Plastic (70-00000-E1M)
- ZURN Lever Handle 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (Z824B0-XL-3F)
- MOEN Tiffin Robe Hook Bshbrnz (MY4803BRB)
- LEGEND VALVE 1" IPS PACK JOINT NUT (313-535)
- LEGEND VALVE 1/2" BRONZE INSERT COUPLING (312-163)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- LEGEND VALVE 1" PEP NL PAK x MIP T-4320 (313-236NL)
- LEGEND VALVE 4" 90 BRONZE ST ELBOW NO LEAD (310-051NL)
- LEGEND VALVE 3/4" BRZ INSERT COUPLING NL (312-164NL)
- LEGEND VALVE 1-1/4" TWO PART NL UNION (313-036NL)
- Legend Valve Bronze Pipe Fittings