Shop All Y & Basket Strainers
Legend Valve
2" T-758 S.S. Y-STRAINER
Mfr # 113-498
Zoro # G1860969
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Size 2"
- Standards 150 WSP, 600 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-498
- Zoro # G1860969
- UPC # 662545035932
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 600 CWP |
Description
2" T-758 .316 Stainless Steel Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF STRAINR REPLC SS 4-1/4"" (827-2SPK1)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/16 in Tube Size, Brass, Silver (3608 08 13)
- INTERSTATE PNEUMATICS Brass 6 PK (FP22T-D6)
- MOEN Cartridge Nut (137513)
- LEGEND VALVE 2-1/2" S-15 BRONZE Y-STRAINER (105-519)
- LEGEND VALVE 3" T-19 SCREEN (900-386)
- LEGEND VALVE 3/4" T-15 BRONZE Y-STRAINER (105-504)
- LEGEND VALVE 1-1/2" T-17 D.I. Y-STRAINER (105-527)
- LEGEND VALVE 1-1/2" T-15 BRONZE Y-STRAINER (105-507)
- LEGEND VALVE 1" T-758 S.S. Y-STRAINER (113-495)
- KECKLEY 1-1/2", Threaded, Carbon Steel, Y Strainer (11/25THY-CS045P34-GTI-SB7)
- Legend Valve Y & Basket Strainers