Shop All Gate Valves
Legend Valve
2" T-751 S.S. GATE VALVE
Mfr # 113-408
Zoro # G1787584
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Stainless Steel
- Standards 125 WSP, 600 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-408
- Zoro # G1787584
- UPC # 662545028774
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Stainless Steel |
Standards | 125 WSP, 600 CWP |
Description
2" T-751 .316 Stainless Steel Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type DA Cam and Groove Reducing Coupler, 1-1/2 x 2 in Nominal, Coupler x Adapter End Style, 316 SS (2015-DA-SS)
- MOEN Deco Sink Flng-Stpper Alm 3Bmt (3153AMC)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- SLOAN Flush Valve Accessory Etf1019A-Ll Micr Sen./Box Kit L/ Logo (3365460)
- LEGEND VALVE 12" T-301 CAST IRON GATE VALVE (116-109)
- LEGEND VALVE 1-1/4 T416 RISING STEM GATE VL (104-616)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1/4" T-401 GATE VALVE (104-301)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- JOMAR VALVE LF Brass Gate Valve, NPT, 1/2" (T-301G)
- Legend Valve Gate Valves