Shop All Ball Valves
Legend Valve
2" T-725 C.S. BALL VALVE
Mfr # 113-218
Zoro # G1788844
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-218
- Zoro # G1788844
- UPC # 662545009070
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Description
2" T-725 Large Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- T&S BRASS Faucet, 8"Deck , 10"Spt, Leadfree (B1122)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- WATTS Frostproof Enclosed Wall Hydrant, 8 In. (HY-725-8)
- LEGEND VALVE 1" S-607 CPVC BALL VALVE (202-415)
- LEGEND VALVE 3/4" T-3001 GAS BALL VALVE (102-614)
- LEGEND VALVE 1/4" T-710MXF-T S.S. BALL VALV (113-311)
- LEGEND VALVE 1" S-1002 BALL VALVE (101-085)
- LEGEND VALVE 1/4" T-900 NL MXF BALL VALVE (101-521NL)
- LEGEND VALVE 1" T-710 S.S. BALL VALVE (113-125)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-50)
- Legend Valve Valves