Shop All Ball Valves
Legend Valve
2" T-720 C.S. BALL VALVE
Mfr # 113-208
Zoro # G1788500
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 2000 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-208
- Zoro # G1788500
- UPC # 662545008998
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 2000 CWP |
Description
2" T-720 Conventional Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, PEX, 3/4" x 3/4" x 1" Pipe (QQPT445X)
- DIXON Wafer 150lb., Butterfly Valve SS Disc, 3" (BFVW300)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 1" (100-E-AL)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- LEGEND VALVE 4" S-601 PVC BALL VALVE (201-411)
- LEGEND VALVE 1" T2005 NL MIP x PEX BALL VLV (101-592NL)
- LEGEND VALVE 1/4 T-2000 IPS F.P. BALL VALVE (101-411)
- LEGEND VALVE 3/4" S-1001T NO LEAD BALL VLV (101-634NL)
- LEGEND VALVE 1" T-730 IPS CARBON STEEL BV (113-225)
- LEGEND VALVE 3" S-1002 NO LEAD BALL VALVE (101-090NL)
- DIXON SS Ball Valve Full Port, 1-1/2" (SSBV150)
- Legend Valve Valves