Shop All Ball Valves
Legend Valve
2" T-717 S.S. BALL VALVE
Mfr # 113-168
Zoro # G1801575
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 1000 CWP, 150 WSP
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-168
- Zoro # G1801575
- UPC # 662545008912
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 1000 CWP, 150 WSP |
Connection Type | FNPT x FNPT |
Description
2" T-717 Three-Piece Full Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303RB)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-ABCP)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 3/8 in Pipe Size (8342G003MS120/60DA)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.207.00)
- LEGEND VALVE 3/4 T-2102 BALL VLV W/DRAIN-NL (101-704NL)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- LEGEND VALVE 2-1/2" S-603 PVC BALL VALVE (201-209)
- LEGEND VALVE 3/8" T-717 S.S. BALL VALVE (113-162)
- LEGEND VALVE 3/4" T-1009 NO LEAD BALL VLV (101-644NL)
- LEGEND VALVE 1/2" T-1960NL DE DRAINABLE BV (101-563NL)
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- Legend Valve Valves