Shop All Ball Valves
Legend Valve
2" T-712 S.S. BALL VALVE
Mfr # 113-148
Zoro # G1788984
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 1000 CWP, 150 WSP
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-148
- Zoro # G1788984
- UPC # 662545008837
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 1000 CWP, 150 WSP |
Connection Type | FNPT x FNPT |
Description
2" T-712 Full Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" GALVANIZED 45 ELBOW (352-031)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 100m, PK20 (255067-75)
- OATEY 3 in D Plastic General Purpose Floor Drain (43747)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- LEGEND VALVE 1" S-601 PVC BALL VALVE (201-405)
- LEGEND VALVE 1 S2012RFLG ISOLATION W/R FLG (101-195)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- LEGEND VALVE 1/4" T-725 C.S. BALL VALVE (113-211)
- LEGEND VALVE 3/4" T-1002 BALL VALVE (101-064)
- LEGEND VALVE 3/4" T-1004 FULL PORT BALL VLV (101-014)
- LEGEND VALVE 1" T-600 PVC VALVE-NSF (201-445)
- Legend Valve Ball Valves