Shop All Ball Valves
Legend Valve
2" T-710 S.S. BALL VALVE
Mfr # 113-128
Zoro # G1790460
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 800 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-128
- Zoro # G1790460
- UPC # 662545008752
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 800 CWP |
Description
2" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Juniper 36” Right Basin Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-R-G)
- MOEN Mikah Robe Hook in Brushed Nickel (Y0703BN)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Matte Black (HPG7236WHP-62)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961227-75)
- LEGEND VALVE 1/2" T-1001 BALL VALVE (101-023)
- LEGEND VALVE 3/4" T-900 MXF BALL VALVE (101-524)
- LEGEND VALVE 1 T2012RFLG ISOLATION W/R FLG (101-175)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- LEGEND VALVE 1/2" T-602 PVC BALL VALVE (201-423)
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- Legend Valve Valves