Shop All Ball Valves
Legend Valve
2" T-645 PVC BALL VALVE
Mfr # 201-248
Zoro # G1791197
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-248
- Zoro # G1791197
- UPC # 662545003399
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 CWP |
Description
2" T-645 PVC Single Union Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL TUBE CUTTER 1-5/8"" (35238)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-2859)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-1.5-304)
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- LEGEND VALVE 3/4 S-2000 CXC F.P. BALL VALVE (101-424)
- LEGEND VALVE 1" T-1002 NO LEAD BALL VALVE (101-065NL)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- LEGEND VALVE 1/8" T-810 MICRO BALL VALVE (101-000)
- LEGEND VALVE 3/4" T-3001 GAS BALL VALVE (102-614)
- LEGEND VALVE 1/4" T-717 S.S. BALL VALVE (113-161)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline (VLE2.AK0P 1/2)
- Legend Valve Valves