Shop All Ball Valves
Legend Valve
2" T-600 PVC BALL VALVE-NSF
Mfr # 201-448
Zoro # G1790418
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-448
- Zoro # G1790418
- UPC # 662545010427
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | FNPT x FNPT |
Description
2" T-600 PVC Ball Valve-NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617C)
- ANVIL 1-1/2" Female Socket Black Forged Steel Cap Class 3000 (0362085805)
- SLOAN Inside Cover Assembly (EBV145A)
- ASAHI 2" Thread PVC Ball Valve 2-Way (161071020)
- LEGEND VALVE 1/2" T-730 IPS CARBON STEEL BV (113-223)
- LEGEND VALVE 1/4"F X M NL T-801 BALL VALVE (101-551NL)
- LEGEND VALVE 2" T-1001 BALL VALVE (101-028)
- LEGEND VALVE 3/4" S-607 CPVC BALL VALVE (202-414)
- LEGEND VALVE 1/2" T-2006 NO LEAD PEX BV (101-593NL)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- SANITUBE Threaded Ball Valve, Full Port, 2-1/2" 2 (BV2T-250)
- Legend Valve Ball Valves