Shop All Dielectric Unions
Legend Valve
2" T-575 DIELECTRIC NIPPLE
Mfr # 301-507
Zoro # G1800050
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 425 PSI @ 225°F Max. Temp.
- Specific Fitting Shape Dielectric Nipple
- Basic Pipe Fitting Shape Nipple
- Size 2" x 4"
- Connection Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 301-507
- Zoro # G1800050
- UPC # 662545011288
- Country of Origin China
- Category Dielectric Unions
Dimensions
Size | 2" x 4" |
Details
Item | Dielectric Nipple |
Standards | 425 PSI @ 225°F Max. Temp. |
Specific Fitting Shape | Dielectric Nipple |
Basic Pipe Fitting Shape | Nipple |
Connection Type | MNPT x MNPT |
Description
2" T-575 Dielectric Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 3000 W (MINI 3)
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Doors and Open Shelf (ANVA74WH)
- LEGEND VALVE 3/4" D.U. STEAM GASKET (301-434)
- LEGEND VALVE 1" T-572 DIELECTRIC UNION (301-305)
- LEGEND VALVE 2-1/2" D.U. STEAM GASKET (301-439)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- LEGEND VALVE 1-1/4" T-575 DIELECTRIC NIPPLE (301-505)
- LEGEND VALVE 1/2" D.U. STEAM GASKET (301-433)
- SWIVEL 61264 1.25 in. Dielectric Union Washer, 10PK (SW155334)
- Legend Valve Dielectric Unions