Shop All Bronze Pipe Fittings
Legend Valve
2" T-5200NL FL x FL CURB STOP
Mfr # 314-108NL
Zoro # G1788214
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type Flare x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 314-108NL
- Zoro # G1788214
- UPC # 662545107271
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare |
Description
2" T-5200NL No Lead Bronze Flare x Flare Curb Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Flow Control Assembly (2570-062-001)
- BK RESOURCES Optiflow Cast Body Faucet, 5" Gooseneck Spout, 4" O.C. Splash Mount (BKF-4SM-5G-G)
- ECOSMART Tankless Water Htr 27 Kw (ECO27)
- LEGRIS Metric Push-to-Connect Fitting (3151 08 00)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 1" BRZ HYDRANT TEES NL (312-085NL)
- LEGEND VALVE 3/4 x 1 T4326NL IPS-PAK x FIP (313-289NL)
- LEGEND VALVE 1/2" BRONZE COUPLING NO LEAD (310-083NL)
- LEGEND VALVE 1" T5200MPNL FL x FL MINNEAPO (314-325NL)
- LEGEND VALVE 2" X 1-1/2" NO LEAD RED TEE (310-437NL)
- LEGEND VALVE 1" BRONZE MALE ADAPTER (312-005)
- Legend Valve Bronze Pipe Fittings