Shop All Check Valves
Legend Valve
2" T-453 Y-PTN CHECK VALVE
Mfr # 105-308
Zoro # G1796569
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-308
- Zoro # G1796569
- UPC # 662545002217
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
2" T-453 Bronze Y-Pattern Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL TRAPSNAKE 6 ft. Toilet Auger (49-16-3576)
- ZORO SELECT Reducing Elbow, 90 Deg, Iron, 3/4In.x1/2In. (783YE5)
- SANI-LAV Manual 4" Mount, 2 Hole Bathroom Faucet, Chrome plated (27)
- BOBRICK Shower Curtain Hooks (204-1)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- LEGEND VALVE 2" T-451 CHECK VALVE (105-108)
- LEGEND VALVE 1-1/2 T453 NL Y-PTN CHECK VALV (105-307NL)
- LEGEND VALVE 1-1/2" S-453 Y-PTN CHECK VALVE (105-407)
- LEGEND VALVE 1/2" S-611 PVC CHECK VALVE (203-203)
- LEGEND VALVE 1" T-455 NL IPS IN-LINE CHECK (105-445NL)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (510T 3/4)
- Legend Valve Valves