Shop All Check Valves
Legend Valve
2" T-451 NO LEAD CHECK VALVE
Mfr # 105-108NL
Zoro # G1795546
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Brass
- Size 2"
- Standards 200 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-108NL
- Zoro # G1795546
- UPC # 662545089751
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
2" T-451 No Lead Brass Swing Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Replacement Lever Handle for Ball Valve Stainless Steel Quarter Turn 3/4" (610HANSS034)
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE15)
- KOHLER Components Single-Handle Bathroom Sink Faucet (77958-4A-CP)
- TITAN Tubing Bender, 180 Degree (11489)
- LEGEND VALVE 3" T-451 CHECK VALVE NL (105-110NL)
- LEGEND VALVE 6" T-312 DI WAFER CK SS316 DIS (116-236)
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- LEGEND VALVE 2 NO LEAD PRESS INLINE CHECK (105-458NL)
- LEGEND VALVE 2" P-451 NO LEAD PRESS CHECK (105-008NL)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- Legend Valve Check Valves