Shop All Copper Fittings
Legend Valve
2" T-4500 CTS INSERT STIFFENER
Mfr # 313-408
Zoro # G1793839
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Conforms to AWWA C 800
- Size 2"
- Connection Type CTS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-408
- Zoro # G1793839
- UPC # 662545021379
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Size | 2" |
Details
Standards | Conforms to AWWA C 800 |
Connection Type | CTS |
Description
2" T-4500 CTS Stainless Steel Insert Stiffener
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X25)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19CP-20)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 304 1-1/2" (4381047840)
- LEGEND VALVE 3/4 X 3/4 X 1 COPPER RED TEE (450-201)
- LEGEND VALVE 1/2" COPPER COUPLING (450-503)
- LEGEND VALVE 1" T-4500 CTS INSERT STIFFENER (313-405)
- LEGEND VALVE 2-1/2" COPPER 90 ELBOW (450-009)
- LEGEND VALVE 1/2" COPPER STREET 90 ELBOW (450-043)
- LEGEND VALVE 1" COPPER 45 ELBOW (450-025)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- Legend Valve Fittings