Shop All Foot Valves
Legend Valve
2" T-448 IPS NL BZE FOOT VALVE
Mfr # 105-478NL
Zoro # G1793875
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT
- Size 2"
- Standards 250 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-478NL
- Zoro # G1793875
- UPC # 662545092645
- Country of Origin Indonesia
- Category Foot Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT |
Standards | 250 CWP |
Description
2" T-448 IPS No Lead Bronze Foot Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-41)
- JONES STEPHENS Cleanout Cover, 4" dia., SS, 24 ga. (C90400)
- YARD TUFF Plug Aerator 48", 3Pt (YTF-48PA3PT)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5341)
- LEGEND VALVE 1" T-448 IPS NL BZE FOOT VALVE (105-475NL)
- LEGEND VALVE 1-1/2" T-448 IPS NL BZE FOOT V (105-477NL)
- LEGEND VALVE 3/4 T-448 IPS NL BZE FOOT VALV (105-474NL)
- LEGEND VALVE 1-1/4" T-448 IPS NL BZE FOOT V (105-476NL)
- LEGEND VALVE 1-1/4" T-756 S.S. FOOT VALVE (113-466)
- LEGEND VALVE 1" T-756 S.S. FOOT VALVE (113-465)
- SIMMONS 2" NPT Bronze Foot Valve (457SB)
- Legend Valve Valves