Shop All Bronze Pipe Fittings
Legend Valve
2" T-4401NL FL x FL 1/4 BEND
Mfr # 313-318NL
Zoro # G1792028
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type Flare x Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-318NL
- Zoro # G1792028
- UPC # 662545106779
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Flare |
Description
2" T-4401NL No Lead Bronze Flare x Flare 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Clip No. 2 (52513B)
- CHERNE Jet-Ball Cleaning Ball, 6" L, Rubber (254207)
- PLUMB PAK Wrench Garbage Disposal (PP840-9)
- ZORO SELECT 3/8" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MNC8)
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- LEGEND VALVE 3" 90 BRONZE ST ELBOW NO LEAD (310-050NL)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- LEGEND VALVE 1" T5300MPNL PAK x PAK MINNEA (314-315NL)
- LEGEND VALVE 1-1/4" BRZ FEMALE ADAPTER NL (312-046NL)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- Legend Valve Fittings