Shop All Bronze Pipe Fittings
Legend Valve
2" T-4216NL BZE METER FLANGE
Mfr # 313-708NL
Zoro # G1791066
original price:
$157.34
28% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-708NL
- Zoro # G1791066
- UPC # 662545107226
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | IPS |
Description
2" T-4216NL No Lead Bronze Meter Flange (IPS)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/21 1/2 In Vac Brkr (3396077)
- ZORO SELECT Urinal Gasket, Wax Ring, 2" (22UR69)
- LEGEND VALVE 3/4" PEX X 1/2" FNPT ADAPTER (460-709NL)
- ENCORE Faucet Control Valve, 2.2 gpm (KL91-0100)
- LEGEND VALVE 3/4" X 1/2" NO LEAD RED TEE (310-421NL)
- LEGEND VALVE 1 X 3/4 T4305 NO LEAD PAK X FI (313-280NL)
- LEGEND VALVE 3/4 FL x 1" FIP T4105NL COUP (313-029NL)
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- LEGEND VALVE 1-1/2" BRONZE MALE ADAPTER (312-007)
- SMITH-COOPER Union Elbow, 90 deg, 1-1/2", 300 gal. (4318000058)
- Legend Valve Bronze Pipe Fittings