Shop All Brass Pipe Fittings
Legend Valve
2" T-4214 NL BRASS METER CPLG
Mfr # 313-128NL
Zoro # G1796115
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type MNPT x AWWA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-128NL
- Zoro # G1796115
- UPC # 662545115894
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | MNPT x AWWA |
Description
2" T-4214NL No Lead Brass MNPT x AWWA Meter Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Round Tube Die, 1-5/8 in. dia., 5 in. CLR (WFBDT1-5/8X5)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (T11R10A)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N020112)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/4" x 1/8" Pipe Size (4-2 MHN-B)
- LEGEND VALVE 2" BRASS COUNTERSUNK PLUG (302-625)
- LEGEND VALVE 1/2" PEX X 1/2" FIP D.E. EL NL (302-219NL)
- LEGEND VALVE 1" X 1/2" T-570 MONOFLOW TEE (302-204)
- LEGEND VALVE 3/4" COPPER DRAIN COUPLING (302-263)
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL (302-406NL)
- LEGEND VALVE 1" BRASS INSERT COUPLING (312-145)
- ANDERSON METALS Elbow Street Brass Barstck 3/8 (756116-06)
- Legend Valve Fittings