Shop All Globe Valves
Legend Valve
2" T-421 NO LEAD GLOBE VALVE
Mfr # 103-108NL
Zoro # G1789648
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 103-108NL
- Zoro # G1789648
- UPC # 662545089676
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
2" T-421 No Lead Bronze Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Flush Valve Kit (RGP1083980)
- LEGEND VALVE 3/8" X 4-1/2" CHROME NIPPLE NL (311-047CNL)
- WATTS Dielectric Union, 1-1/2 In, FIP x Solder (11/2 LF 3001A-1 1/2)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- LEGEND VALVE 1/2" T-752 S.S. GLOBE VALVE (113-473)
- LEGEND VALVE 3/4" T-421 GLOBE VALVE (103-104)
- LEGEND VALVE 3/4" T-752 S.S. GLOBE VALVE (113-474)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- LEGEND VALVE 1/2" T-421 GLOBE VALVE (103-103)
- ASAHI Valve, Globe, 1-1/2", PVC, Socket (1260015)
- Legend Valve Globe Valves