Shop All Globe Valves
Legend Valve
2" T-421 GLOBE VALVE
Mfr # 103-108
Zoro # G1799046
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 103-108
- Zoro # G1799046
- UPC # 662545001234
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
2" T-421 Bronze Globe Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/2" Bulkhead Fitting, FNPT x FNPT (8172-015)
- B & K RISER BASIN SQ 12"" BLK (1216)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5006)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 2" Pipe Sz (DACAP-2)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- LEGEND VALVE 2" T-752 S.S. GLOBE VALVE (113-478)
- LEGEND VALVE 3/4" T-421 NO LEAD GLOBE VALVE (103-104NL)
- LEGEND VALVE 2" T-422 IPS GLOBE VALVE (103-118)
- LEGEND VALVE 1" T-422 IPS GLOBE VALVE (103-115)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1 In., FNPT (504 1)
- Legend Valve Globe Valves