Shop All Gate Valves
Legend Valve
2 T-416 RISING STEM GATE VALVE
Mfr # 104-618
Zoro # G1836146
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 150 WSP, 200 CWP, 300 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-618
- Zoro # G1836146
- UPC # 662545045092
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 150 WSP, 200 CWP, 300 CWP |
Description
2 T-416 Rising Stem Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Utility Grd Molded Wood Seat, Wht, Elongtd, With Cover, Molded Wood (U004WD00)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (436040)
- ZORO SELECT 1/8" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE1)
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- LEGEND VALVE 3/4" T-400 GATE VALVE (104-464)
- LEGEND VALVE 2" T-400 NO LEAD GATE VALVE (104-468NL)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- B & K VALV GATE 200 WOG 4""IPS (100-011)
- Legend Valve Valves