Shop All Gate Valves
Legend Valve
2" T-415 GATE VALVE
Mfr # 104-508
Zoro # G1792518
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-508
- Zoro # G1792518
- UPC # 662545001494
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
2" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK UNION (350-444)
- PEPPERL FUCHS Purge Control Vent Valve Parts And Accessory (EPV-2-SA-90)
- ZORO SELECT 1/4" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (461-090)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZS8WSLK)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- LEGEND VALVE 1/2" T-408 NO LEAD GATE VALVE (104-703NL)
- LEGEND VALVE 1/2" T-415 GATE VALVE (104-503)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- LEGEND VALVE 1/2" T-408 GATE VALVE (104-703)
- LEGEND VALVE 1-1/4 T416 RISING STEM GATE VL (104-616)
- VALTERRA Gate Valve, Class 125, 2 In., Slip, PVC (6201GR)
- Legend Valve Gate Valves