Shop All Bronze Pipe Fittings
Legend Valve
2" T-4105NL FL x FIP COUPLING
Mfr # 313-028NL
Zoro # G1840276
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 2"
- Connection Type Flare x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-028NL
- Zoro # G1840276
- UPC # 662545106434
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x FNPT |
Description
2" T-4105NL No Lead Bronze Flare x FNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2x1-1/4 GALV. HEX BUSHING (352-634)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- ACORN CONTROLS Pilot Orifice Plate Assembly (2563-019-001)
- ZURN Bend Support, Tube, 1/2 In, Polymer (QHPBS3)
- LEGEND VALVE 1/2" X 1/8"X 1/2"BASEBOARD TEE (302-252)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- LEGEND VALVE 1" T4433NL COMPxCOMP 1/4 BEND (313-355NL)
- LEGEND VALVE 3/4 T4411NL PAK x PAK 1/4 BEND (313-334NL)
- LEGEND VALVE 1-1/2 T5500NL FIP x FIP CURB S (314-257NL)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- LEGEND VALVE 3/4" BRZ INSERT COUPLING NL (312-164NL)
- Legend Valve Fittings