Shop All Gate Valves
Legend Valve
2" T-401 GATE VALVE
Mfr # 104-308
Zoro # G1858634
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-308
- Zoro # G1858634
- UPC # 662545001685
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
2" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAHABA Sink, Undrmt, 21", Glazed Porcelain Trou (CA425T18-W)
- JAY R. SMITH MANUFACTURING 3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-0350)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI11)
- LEGEND VALVE 1-1/2 T-408 NO LEAD GATE VALVE (104-707NL)
- LEGEND VALVE 1-1/4 T416 RISING STEM GATE VL (104-616)
- LEGEND VALVE 1/2" S-400 GATE VALVE (104-473)
- LEGEND VALVE 1-1/2" T-401 NO LEAD GATE VALV (104-307NL)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- LEGEND VALVE 3/8" T-415 GATE VALVE (104-502)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- Legend Valve Valves