Shop All Butterfly Valves
Legend Valve
2" T-367SS BUTTERFLY-BUNA
Mfr # 116-631
Zoro # G1795948
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 2"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-631
- Zoro # G1795948
- UPC # 662545112671
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
2" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless SteelDisc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 06 13WP2)
- CHICAGO FAUCET Tube Spout Assembly (L12E1JKABCP)
- PFISTER Twl Bar 18In Ts Bg (BTB-TB1BG)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- Legend Valve Valves