Shop All Butterfly Valves
Legend Valve
2" T-367AB BUTTERFLY-BUNA
Mfr # 116-621
Zoro # G1801374
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 2"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-621
- Zoro # G1801374
- UPC # 662545021041
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
2" T-367AB Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle-BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300037207)
- NIBCO 3" NOM C Copper Coupling without Stop (601 3)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- BONOMI Electric Actuated, Butterfly, 6", NSF, 110AC (EN501S-003-6)
- Legend Valve Butterfly Valves