Shop All Butterfly Valves
Legend Valve
2" T-365DI-G BUTTERFLY VALVE
Mfr # 116-681
Zoro # G1836575
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-681
- Zoro # G1836575
- UPC # 662545124872
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Lug |
Description
2" T-365DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002856)
- JONES STEPHENS Forged Brass Hose Bibb, 3/4" (B60975)
- ALFA LAVAL Seat Tr Snap-On 1.5" Ptfe (20-514-1.5)
- LEGEND VALVE 3/4" T-4442NL IPS-PAK TEE (313-390NL)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- SHAW Manual Stainless 300 Stainless Wafer 4In Butterfly Valve (301-HMHL)
- Legend Valve Valves