Shop All Butterfly Valves
Legend Valve
2" T-337DI-G BUTTERFLY VALVE
Mfr # 116-491
Zoro # G1787645
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Wafer
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-491
- Zoro # G1787645
- UPC # 662545124605
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Item | Butterfly Valve |
Connection Type | Buna-N-Seat Wafer |
Description
2" T-337DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003C)
- JAY R. SMITH MANUFACTURING Nipple, 4" x 8-1/4" (0100N08P)
- DEWALT 20V MAX* 1 in. PEX Expander (DCE400B)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- Legend Valve Butterfly Valves