Shop All Butterfly Valves
Legend Valve
2" T-337DI BUTTERFLY VALVE
Mfr # 116-471
Zoro # G1801870
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Wafer
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-471
- Zoro # G1801870
- UPC # 662545124421
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Connection Type | Buna-N-Seat Wafer |
Description
2" T-337DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flat Strainer (261441)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- SLOAN Flush Valve Part Royal 186-1 PVDPB (3912680)
- MOEN Camerist One-Handle Kitchen Faucet (7825)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- Legend Valve Valves