Shop All Butterfly Valves
Legend Valve
2" T-335DI BUTTERFLY VALVE
Mfr # 116-451
Zoro # G1799210
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Wafer
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-451
- Zoro # G1799210
- UPC # 662545124339
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Wafer |
Description
2" T-335DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 street elbow, 2" x 2" (77072)
- DIXON Brass Plain Wye NST 2-1/2"F x 2-1/2"M (PW25F25F)
- STEEL & OBRIEN 2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2-304)
- DANCO Faucet Tailpiece Nut, Universal, Plastic (88410)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- GEORG FISCHER Butterfly Valve, PVC, 6 In (161567007)
- Legend Valve Butterfly Valves