Shop All Butterfly Valves
Legend Valve
2" T-335AB-G BUTTERFLY-EPDM
Mfr # 116-441
Zoro # G1787925
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 2"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-441
- Zoro # G1787925
- UPC # 662545020693
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
2" T-335AB-G Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, Gear Operated -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (407101BC)
- BIG JOHN Toilet Seat, With Cover, ABS plastic, Round or Elongated, White (1W)
- LEGEND VALVE 3" BLACK SQUARE HEAD PLUG (350-410C)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, CI, Buna Liner (MW222B 3)
- Legend Valve Valves