Shop All Butterfly Valves
Legend Valve
2" T-335AB BUTTERFLY-EPDM
Mfr # 116-401
Zoro # G1797567
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 2"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-401
- Zoro # G1797567
- UPC # 662545020624
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 2" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
2" T-335AB Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Div. Trim Kit in French Gold (Pvd) (2-217/24A)
- ZORO SELECT CPVC Repair Coupling, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (SNC-0500-B)
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 12 in. Stainless Steel Faucet Supply Line (B8F12)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/4" (4308000656)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- BONOMI Electric Actuated, Butterfly, 6", NSF, 24V (EN501S-002-6)
- Legend Valve Valves