Shop All Check Valves
Legend Valve
2" T-312 DI WAFER CK SS316 DIS
Mfr # 116-231
Zoro # G1799326
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-231
- Zoro # G1799326
- UPC # 662545118840
- Country of Origin China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Wafer |
Description
2" T-312 DI WAFER CK SS316 DIS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fill Valve Leak Sentry (400LSRP4)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Chrome Plated Brass 1-1/2"x12" (31912)
- LEGEND VALVE 3/4" T-574 BLACK DIELECTRIC (301-334)
- KEENEY MFG Sch 80 Rdc Bush 2X1.5 (PVC082004800)
- LEGEND VALVE 1" T-451 CHECK VALVE (105-105)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- LEGEND VALVE 3" T-312 DI WAFER CHEK DI DISC (116-243)
- LEGEND VALVE 3/4" T-655 PVC BALL CHECK (201-274)
- LEGEND VALVE 1/2" T-455 IPS IN-LINE CHECK (105-443)
- LEGEND VALVE 1/2" T-457 DUAL CHECK NO LEAD (115-103NL)
- MILWAUKEE VALVE 2" IPT Low Lead Bronze Spring Check Valve (UP509 2)
- Legend Valve Valves