Shop All Check Valves
Legend Valve
2" T-312 DI WAFER CHEK DI DISC
Mfr # 116-241
Zoro # G1842884
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Body Material Iron
- Size 2"
- Max. Temp. 200°F
- Standards ANSI B16.1, API 594
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-241
- Zoro # G1842884
- UPC # 662545119441
- Country of Origin China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Wafer |
Body Material | Iron |
Item | Wafer Check Valve |
Max. Temp. | 200°F |
Standards | ANSI B16.1, API 594 |
Description
2" T-312 DI WAFER CHEK DI DISC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 (8213338)
- SHARKBITE Sb Ball Valve 3/4 Lf (22185-0000LFA)
- PROSOURCE Trap Connector 2X1-1/2 1-1/4 (DTC-215)
- LEGEND VALVE 2" S-453 Y-PTN CHECK VALVE (105-408)
- LEGEND VALVE 1/2" T-611 PVC CHECK VALVE (203-103)
- LEGEND VALVE 2" T-611 PVC CHECK VALVE (203-108)
- LEGEND VALVE 6" T-312 DI WAFER CHEK DI DISC (116-246)
- LEGEND VALVE 1/2" S-611 PVC CHECK VALVE (203-203)
- LEGEND VALVE 1 NO LEAD PRESS INLINE CHECK (105-455NL)
- BRADY QUIET CHCK VLV 2"" (0823-20)
- Legend Valve Valves